32 in. Undermount Stainless Steel Single Bowl Kitchen Sink
32 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Covered under Sterling's limited lifetime warranty and limited lifetime commercial warranty
- Constructed from stainless steel
- Undermount installation - sink will install under the countertop
- Single basin design for maximum work space
- Sound absorbent construction to prevent dish clatter and under cabinet condensation
- Center drain location provides optimal draining capability
- Coordinates with products from the Valton line
- All mounting hardware required for assembly is included
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Length:
- 32-3/16 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Sink Depth:
- 8-7/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Type:
- S36595NA
- UPC:
- 195711274656
- Width:
- 18-3/8 in