37 x 48 in. 4-Piece Vikrell® Shower Unit in White
37 x 48 in. 4-Piece Vikrell® Shower Unit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
Sterling 48 in. x 36 in. Shower Base with Center Drain in White
Part #S722811000
Sterling 48 x 36 x 55-1/8 in. Complete Shower Wall Set in White
Part #S722841000
- Shower module: 48"
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Modular design allows for easy installation during any phase of construction
- High-gloss finish provides a smooth and shiny surface that is easy to clean
- Geometric backwall design adds visual interest while easy to clean (walls are required to complete the installation)
- Extra deep 36" shower can sit next to the most popular whirlpool sizes for a clean straight wall line
- Wide seat of 12" can be positioned on the left or right side of the shower or it can be removed for regular showering
- Ample storage shelves are recessed leaving a more spacious feeling shower
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Solid Vikrell
- Number of Pieces:
- 4 Piece
- Overall Length:
- 48 in
- Type:
- STE722801000
- UPC:
- 650531944801