37 x 60 in. 4-Piece Vikrell Shower Unit in White
37 x 60 in. 4-Piece Vikrell Shower Unit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
Sterling 60 x 36 in. Shower Base with Center Drain in White
Part #S722911000
- Shower module: 60"
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Modular design allows for easy installation during any phase of construction
- High-gloss finish provides a smooth and shiny surface that is easy to clean
- Includes factory installed wood backers for future grab bar installation
- Extra deep 36" shower can sit next to the most popular whirlpool sizes for a clean straight wall line
- Wide seat of 12" can be positioned on the left or right side of the shower or it can be removed for regular showering
- Ample storage shelves are recessed leaving a more spacious feeling shower
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Solid Vikrell
- Number of Pieces:
- 4 Piece
- Overall Length:
- 60 in
- Proposition 65:
- WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.