39 X 39 Center Vikrell Transponder Shower Receptor
39 X 39 Center Vikrell Transponder Shower Receptor
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
- Low profile threshold for easy wheelchair access
- Showers will comply with ICC ANSI A117.1 standards section 1004.11.3.1.3.3 and the fair housing act accessibly guidelines when installed per requirement 6 (reinforced walls for grab bars) of the accessibility guidelines and this applies to type A and B multi-family dwellings
Specifications
- ANSI:
- ANSI A117.1
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Length:
- 39-3/8 in
- Material:
- Composite, Fiberglass
- UPC:
- 087206825699
- Width:
- 39-3/8 in