60 in. x 34 in. Shower Base with Center Drain in White with Liner
60 in. x 34 in. Shower Base with Center Drain in White with Liner
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Type:
- S72331100LNR0
- UPC:
- 885612464699