60 X 32 in. Left Hand Vikrell 4 Piece Tub and Shower in White
60 X 32 in. Left Hand Vikrell 4 Piece Tub and Shower in White
Product Details
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Caulk-free making installation a snap and reducing the need for long-term maintenance
- Innovative Dry-Block™ seal and channeled water containment system form watertight seams
- Clean and contemporary design with a lot of shelving space and the ensemble medley updates the look of any bathroom
- Tongue-and-groove interlocking joints from a seamless appearance and simply installation
- Modular design allows it to be moved around corners and through doorways with ease
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Conforms to CSA B45.5 and IAPMO Z124 national consensus standards
Specifications
- CSA Certified:
- CSA B45.5
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- IAPMO Listed:
- Yes
- Material:
- Fiberglass, Composite
- Proposition 65:
- WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- Type:
- S713201100