This product requires certification to purchase.

63-1/4 in. Vikrell Shower Unit with Left Seat in White

Sterling

63-1/4 in. Vikrell Shower Unit with Left Seat in White

  • Fast #
  • Part #S620701250
  • Item #4099452
  • Manufacturer Part #62070125-0
4 out of 5 Customer Rating
Brand image
Sterling

63-1/4 in. Vikrell Shower Unit with Left Seat in White

  • Fast #
  • Part #S620701250
  • Item #4099452
  • Manufacturer Part #62070125-0
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
  • This light weight modular design allows it to move around corners and through doorways with ease
  • Tongue-and-groove snap together installation makes installing this unit fast and easy
  • Low profile threshold for easy wheelchair access
  • Includes structurally reinforced factory installed grab bars on the back and right side
  • The transfer seat is on the left and can be folded down for more interior room
  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 608 shower stalls of the act
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Solid Vikrell
Number of Pieces:
4 Piece
Proposition 65:
WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.