This product requires certification to purchase.

60 x 30 in. Soaker Alcove Bathtub with Left Drain in White

Sterling

Acclaim™ 60 x 30 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #S710911100
  • Item #1606511
  • Manufacturer Part #71091110-0
5 out of 5 Customer Rating
Brand image
Sterling

Acclaim™ 60 x 30 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #S710911100
  • Item #1606511
  • Manufacturer Part #71091110-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
  • Made from solid Vikrell™ material for strength, durability, and lasting beauty
  • Ten year limited consumer warranty
  • Three year limited commercial warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Above Floor Rough:
No
Bathtub Type:
Soaker
Capacity:
34 gal
Collection:
Acclaim™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
IAPMO Listed:
Yes
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Composite, Fiberglass
Overall Length:
60 in
Overall Width:
30 in
Width:
30 in