This product requires certification to purchase.

60 x 73-1/2 in. Tub & Shower Wall in White

Sterling

Acclaim™ 60 x 73-1/2 in. Tub & Shower Wall in White

  • Fast #
  • Part #S710941000
  • Item #1606633
  • Manufacturer Part #71094100-0
4.2 out of 5 Customer Rating
Brand image
Sterling

Acclaim™ 60 x 73-1/2 in. Tub & Shower Wall in White

  • Fast #
  • Part #S710941000
  • Item #1606633
  • Manufacturer Part #71094100-0
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Overall Size 60 in x 31-1/2 in
  • Durable high-gloss finish provides a smooth, shiny surface that is easy to clean.
  • Tongue-and-groove interlocking joints form a seamless appearance and simplify installation
  • Features convenient shelving on back wall
  • Made from solid Vikrell® material for strength, durability, and lasting beauty.
  • Modular design allows it to be moved around corners and through doorways with ease
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
Collection:
Acclaim™
Color Finish Category:
Whites
Color Finish Name:
White
Height:
73-1/2 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
60 in
Material:
Solid Vikrell
Wall Installation:
Glue-Up
Width:
31-1/2 in