33 in. Smooth Bath or Shower Grab Bar Kit
Accord® 33 in. Smooth Bath or Shower Grab Bar Kit
Package Quantity Info:
EA: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Includes five stainless steel bars
- Provides minimum 300 lb load capacity
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Accord®
- Diameter:
- 1-1/2 in
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Length:
- 30 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Weight Capacity:
- 300 lb
- Width:
- 3 in