42 x 36 in. Vikrell Shower in White
Accord® 42 x 36 in. Vikrell Shower in White
Product Details
Product Details
- Shower module: 42"
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Modular design allows for easy installation during any phase of construction
- High-gloss finish provides a smooth and shiny surface that is easy to clean
- Geometric backwall design adds visual interest while easy to clean (walls are required to complete the installation)
- Rounded interior space provides more room for the bather
- Abundant and recessed storage reduces the visual clutter
- Snap together installation and an audible click lets you know when the walls are properly installed
- Convenient shelves
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Accord®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7-5/8
- Drain Location:
- Center
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Material:
- Solid Vikrell
- Overall Height:
- 77
- Overall Length:
- 42
- Overall Width:
- 36
- Proposition 65:
- WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes