This product requires certification to purchase.

60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

Sterling

Accord® 60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #S711511240
  • Item #3790316
  • Manufacturer Part #71151124-0
5 out of 5 Customer Rating
Brand image
Sterling

Accord® 60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #S711511240
  • Item #3790316
  • Manufacturer Part #71151124-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 609 shower stalls of the act
  • Bath only installation not recommended and install bath with wall set
  • Bath only installation not recommended and install with 71154113 or 71154123 wall set
  • Must be installed with Accord wall set (71154113 or 71154123)
  • ADA-adaptable when installed per the requirements of the Accessibility Guidelines, Section 607 Bathtubs, of the Act
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z-124
ASTM:
ASTM E-162, ASTM E-662
Above Floor Rough:
No
Application:
Residential
Basin Length:
46-1/8 in
Basin Shape:
Rectangle
Basin Width:
21-1/2 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
56 gal
Collection:
Accord®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Right
Drain Opening:
2 in
GSA Approved:
No
IAPMO Listed:
Yes
Material:
Composite, Fiberglass
NSF Certified:
No
Number of Occupants:
1
Origin:
Domestic
Overall Height:
18 in
Overall Length:
60 in
Overall Width:
32 in
Overflow Type:
Round
Soaking Depth:
13-1/8 in
UL Listed:
No
UPC:
650531809308
cUPC Certified:
No