This product requires certification to purchase.

60 x 30 in. Vikrell® Tub & Shower Unit with Left Hand Drain in White

Sterling

Accord® 60 x 30 in. Vikrell® Tub & Shower Unit with Left Hand Drain in White

  • Fast #
  • Part #S711401100
  • Item #3145907
  • Manufacturer Part #71140110-0
5 out of 5 Customer Rating
Brand image
Sterling

Accord® 60 x 30 in. Vikrell® Tub & Shower Unit with Left Hand Drain in White

  • Fast #
  • Part #S711401100
  • Item #3145907
  • Manufacturer Part #71140110-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Designed with an 15" apron
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows for easy installation during any phase of construction
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Realistic tile wall surround features molded in shelves for generous storage space
  • No caulking required in the seams
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Molded-in shelves
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B45.5
Capacity:
34 gal
Collection:
Accord®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15
Drain Location:
Left
IAPMO Listed:
Yes
Material:
Fiberglass, Composite
Overall Height:
72
Overall Length:
60
Overall Width:
30
Proposition 65:
WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
650531501158