60 x 30 in. Vikrell® Tub and Shower Unit with Age in Place Backers Left Hand Drain in White
Accord® 60 x 30 in. Vikrell® Tub and Shower Unit with Age in Place Backers Left Hand Drain in White
Product Details
Product Details
- Designed with an 15" apron
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Modular design allows for easy installation during any phase of construction
- High-gloss finish provides a smooth and shiny surface that is easy to clean
- Smooth wall design features molded in shelves for generous storage space
- No caulking required in the seams
- Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
- ADA adaptable when installed as per the requirements of the accessibility guidelines and section 607 bathtubs of the act
- Color/Finish: White
- 3" drain-to-floor clearance for above-floor drain installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124.1.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B45.5
- Capacity:
- 34 gal
- Collection:
- Accord®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15
- Drain Location:
- Left
- IAPMO Listed:
- Yes
- Material:
- Fiberglass, Composite
- Overall Height:
- 74-1/4
- Overall Length:
- 60
- Overall Width:
- 30
- Proposition 65:
- WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 650531602503