This product requires certification to purchase.

60 x 36 in. Vikrell Shower in White

Sterling

Accord® 60 x 36 in. Vikrell Shower in White

  • Fast #
  • Part #S722701000
  • Item #3790373
  • Manufacturer Part #72270100-0
5 out of 5 Customer Rating
Brand image
Sterling

Accord® 60 x 36 in. Vikrell Shower in White

  • Fast #
  • Part #S722701000
  • Item #3790373
  • Manufacturer Part #72270100-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

Product Details

Product Details

  • Shower module: 60"
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows for easy installation during any phase of construction
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Geometric backwall design adds visual interest while easy to clean (walls are required to complete the installation)
  • Rounded interior space provides more room for the bather
  • Abundant and recessed storage reduces the visual clutter
  • Snap together installation and an audible click lets you know when the walls are properly installed and an audible click lets you know when the walls are properly installed
  • Convenient shelves
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Collection:
Accord®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7-5/8 in
Drain Location:
Center
IAPMO Listed:
Yes
Installation Type:
Alcove
Material:
Solid Vikrell
Overall Height:
77 in
Overall Length:
60 in
Overall Width:
36 in
Proposition 65:
WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
Yes