This product requires certification to purchase.

Removable Shower Seat in Biscuit

Sterling

Accord® Removable Shower Seat in Biscuit

  • Fast #
  • Part #S7228610496
  • Item #4155637
  • Manufacturer Part #72286104-96
4.8 out of 5 Customer Rating
Brand image
Sterling

Accord® Removable Shower Seat in Biscuit

  • Fast #
  • Part #S7228610496
  • Item #4155637
  • Manufacturer Part #72286104-96
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The seat utilizes the features already present in the shower design in order to lock it into place and provide a clean and contemporary appearance
  • Made from injection molded polypropylene plastic
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • The seat can be positioned on the right-hand side of the shower or removed completely
  • Extra wide this 12" deep seat is also 16" height for optimal seating comfort
  • Load bearing capacity of 300 pounds
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
300 lbs
Collection:
Accord®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
GSA Approved:
No
Height:
15-3/4 in
IAPMO Listed:
No
Length:
12 in
Material:
Plastic
Material Type:
Polypropylene
Overall Length:
12 in
Overall Width:
11-3/4 in
UPC:
650531124609
Width:
11-3/4 in