This product requires certification to purchase.

Shower Seat in Biscuit

Sterling

Accord® Shower Seat in Biscuit

  • Fast #
  • Part #S7218610496
  • Item #5053213
  • Manufacturer Part #72186104-96
4.6 out of 5 Customer Rating
Brand image
Sterling

Accord® Shower Seat in Biscuit

  • Fast #
  • Part #S7218610496
  • Item #5053213
  • Manufacturer Part #72186104-96
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Smooth and sleek design makes it an attractive addition
  • Sized to fit perfectly in any showering space
  • Convenient height for ease and comfortable use
  • Provides versatility inside and outside of the shower
  • Hold up to 300 lbs
  • Integrated handles for easy transport
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
300 lbs
Collection:
Accord®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
13-1/8 in
GSA Approved:
No
Height:
17-3/8 in
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
13-1/8 in
Material:
Solid Vikrell
UPC:
885612375636
Width:
21-3/8 in