39-3/8 x 65-1/4 in. Shower End Wall Set in White
Advantage™ 39-3/8 x 65-1/4 in. Shower End Wall Set in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
- Modular design allows it to be moved around corners and through doorways with ease
- Low profile threshold for easy wheelchair access
- Includes age-in-place factory installed backers for later grab bar installation
- Showers will comply with ICC ANSI A117.1 standards section 1004.11.3.1.3.3 and the fair housing act accessibly guidelines when installed per requirement 6 (reinforced walls for grab bars) of the accessibility guidelines and this applies to type A and B multi-family dwellings
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A-117.1
- ASTM:
- ASTM E-162, ASTM E-662
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Advantage™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 65-1/4
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 39-3/8
- Material:
- Solid Vikrell
- Product Type:
- Shower End Wall Set
- Proposition 65:
- WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 087206770180
- Width:
- 39-3/8