60 x 31-1/4 in. Soaker Alcove Bathtub Left Drain in White
Advantage™ 60 x 31-1/4 in. Soaker Alcove Bathtub Left Drain in White
Product Details
Product Details
- Deep bathing area: 15"
- Made with Solid Vikrell® material - no layers to chip, crack or peel - color molded throughout
- Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
- Convenient shelves and 18" towel bar
- Pack of 4
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- ASTM:
- ASTM E-162, ASTM E-662
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Shape:
- Rectangle
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Capacity:
- 42 gal
- Collection:
- Advantage™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Left
- Drain Opening:
- 2
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- Material:
- Composite, Fiberglass
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 17-5/16
- Overall Length:
- 60
- Overall Width:
- 31-1/4
- Overflow Type:
- Round
- Soaking Depth:
- 9-3/8
- UL Listed:
- UL 2818 Gold
- UPC:
- 087206311383
- cUPC Certified:
- No