65-1/2 x 46 in. Shower Door with Rain Glass in Silver
Deluxe 65-1/2 x 46 in. Shower Door with Rain Glass in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Framed style has metal on all edges of the glass
- Reversible top track and towel bar
- For installation with advantage series 6203 only and max opening 45"
- Out-of-plumb adjustability
- Tempered glass ensures maximum safety and durability
- Anodized aluminum prevents rusting and corrosion
- Fits the STERLING(R) Advantage(TM) 48" shower only, Series 6203
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Deluxe
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Frame Type:
- Framed
- Glass Type:
- Rain
- Height:
- 65-1/2
- IAPMO Listed:
- No
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Framed
- Shower Door Height Range:
- 61-65 in
- Shower Door Type:
- Bypass
- Shower Door Width Range:
- 31 in+
- Width:
- 46