65-1/2 x 59 in. Framed Sliding Shower Door in Silver
Deluxe 65-1/2 x 59 in. Framed Sliding Shower Door in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- One of Sterling® most popular door series
- Framed style
- Reversible top track and towel bar
- Smooth and quiet operation
- Limited 3-year warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Deluxe
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 3-7/8
- Frame Type:
- Framed
- GSA Approved:
- No
- Glass Thickness:
- 0.125
- Handle Type:
- Towel Bar
- Height:
- 65-1/2
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Framed
- Shower Door Height Range:
- 66-70 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 31 in+
- Shower Glass Type:
- Patterned
- UPC:
- 087206853388
- Width:
- 59