32 in. End Wall Set with Place Backer in Biscuit
Ensemble™ 32 in. End Wall Set with Place Backer in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes endwall set only and requires backwall to complete installation
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Includes age-in-place factory installed backers for later grab bar installation
- Curve wall with smooth look and feel
- Limited 10-year consumer and 3-year commercial warranty
Specifications
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Ensemble™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Height:
- 60 in
- IAPMO Listed:
- Yes
- Material:
- Solid Vikrell
- Proposition 65:
- WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Width:
- 32 in