33-1/4 in. Vikrell Curve Bath and Shower with End Wall Set in White
Ensemble™ 33-1/4 in. Vikrell Curve Bath and Shower with End Wall Set in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes endwall set only and requires backwall to complete installation
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Modular design allows it to be moved around corners and through doorways with ease
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Tongue-and-groove interlocking joints from a seamless appearance and simply installation
- Curve wall with a smooth and contemporary look
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Ensemble™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 55-1/4 in
- IAPMO Listed:
- Yes
- Material:
- Solid Vikrell
- UL Listed:
- No
- UPC:
- 087206989292
- Width:
- 33-1/4 in