35-1/4 x 72-1/2 in. Shower Wall in Biscuit
Ensemble™ 35-1/4 x 72-1/2 in. Shower Wall in Biscuit
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes endwall set only and requires backwall to complete installation
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Modular design allows it to be moved around corners and through doorways with ease
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Tongue-and-groove interlocking joints from a seamless appearance and simply installation
- Limited 10-year consumer warranty
- Limited 3-year commercial warranty
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- CSA Certified:
- CSA B45.5
- Collection:
- Ensemble™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Height:
- 72-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 35-1/4 in
- Material:
- Solid Vikrell
- Proposition 65:
- WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- UPC:
- 087206819568
- Wall Installation:
- Tongue-and-groove
- Width:
- 35-1/4 in