35-1/4 x 72-1/2 in. Shower Wall in Biscuit

Sterling

Ensemble™ 35-1/4 x 72-1/2 in. Shower Wall in Biscuit

Brand image
Sterling

Ensemble™ 35-1/4 x 72-1/2 in. Shower Wall in Biscuit

  • Part #S7220510096
  • Item #1821259
  • Manufacturer Part #72205100-96
4.5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 20ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

EA: 1 PT: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Includes endwall set only and requires backwall to complete installation
  • Limited 3-year commercial warranty
  • Tongue-and-groove interlocking joints from a seamless appearance and simply installation
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • ADA Compliant


Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
CSA Certified:
CSA B45.5
Collection:
Ensemble™
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Height:
72-1/2 in
IAPMO Listed -:
Yes
Length:
35-1/4 in
Material:
Solid Vikrell®
Shower Installation Type:
Alcove
Wall Installation:
Tongue-and-groove
Width:
35-1/4 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';