36 x 36 in. Curved Shower Back Wall in Biscuit
Ensemble™ 36 x 36 in. Curved Shower Back Wall in Biscuit
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes backwall only and requires endwall set to complete installation
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Modular design allows it to be moved around corners and through doorways with ease
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Tongue-and-groove interlocking joints from a seamless appearance and simply installation
- Convenient shelving on backwall
Specifications
- Collection:
- Ensemble™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Height:
- 68 in
- IAPMO Listed:
- Yes
- Length:
- 36 in
- Material:
- Solid Vikrell
- Width:
- 36 in