42 AFD Set Bath Shower Left Hand
Ensemble™ 42 AFD Set Bath Shower Left Hand
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed with an 16" apron
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Modular design allows it to be moved around corners and through doorways with ease
- Realistic tile wall surround features molded in shelves for generous storage space
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Factory installed 3" apron extension for above floor drain (AFD) installation which means no need to cut into the sub-floor also install costly fire protection or pest protection
- Factory installed 3" apron extension
- No need to cut into the sub-floor, install costly fire protection or pest protection
Specifications
- ADA Compliant:
- No
- Collection:
- Ensemble™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16 in
- Drain Location:
- Left
- Material:
- Fiberglass, Composite
- Overall Height:
- 74-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 42 in
- Proposition 65:
- WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- UPC:
- 087206902871