5 in. Shower Base in White
Ensemble™ 5 in. Shower Base in White
Package Quantity Info:
EA: 1 IP: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Perfect size for replacing an existing bath and easy to install
- Right-hand shower receptor: 60"
- Limited 10-year consumer and 3-year commercial warranty
- Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Drain is located in the same position as existing bath
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- ASTM:
- ASTM E-162, ASTM E-662
- CARB OTC LEED Compliant:
- No
- Collection:
- Ensemble™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4 in
- Drain Location:
- Right
- Height:
- 5 in
- IAPMO Listed -:
- No
- Length:
- 60 in
- Material:
- Composite, Fiberglass
- Product Type:
- Shower Receptor
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 5 in
- UL Listed:
- No
- Width:
- 60 in