Ensemble™ 60-1/4 x 43-1/2 in. Soaker Alcove Bathtub with Right Drain in Biscuit

Part #S7111112296  |  Item #1923925  |  Manufacturer Part #71111122-96

$920.57 EACH

Color/Finish: Biscuit

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Designed with an 18-1/4" apron
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Factory installed 3" apron extension for above floor drain (AFD) installation which means no need to cut into the sub-floor also install costly fire protection or pest protection
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 608 shower stalls of the act
  • 3" drain-to-floor clearance for above-floor drain installation
  • ADA-adaptable when installed per the requirements of the Accessibility Guidelines, Section 607 Bathtubs, of the Act

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI Z124.1.2

Above Floor Rough: Yes

Bathtub Shape: Oval in Rectangle

Bathtub Type: Soaker

CSA Certified: CSA B45.1

Capacity: 55 gal

Collection: Ensemble™

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Right

Height: 18-1/4 in

Installation Type: 3 Wall Alcove

Length: 60 in

Material: Solid Vikrell®

Overall Length: 60-1/4 in

Overall Width: 43-1/2 in

Size: 60-1/4 in x 43-1/2 in x 22-1/4 in

Width: 42 in