60 in. x 34 in. Shower Base with Center Drain in White
Ensemble™ 60 in. x 34 in. Shower Base with Center Drain in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 12-
Pick Up: 0 Available in Leesburg, VA - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Shower receptor: 60"
- Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
- Limited 10-year consumer and 3-year commercial warranty
- Receptor install options include: Tile install, Ensemble™ tile wall surround and Ensemble™ curve wall surround
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Ensemble™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 34 in
- Drain Location:
- Center
- Drain Opening:
- 3-313/1000 in
- Height:
- 4-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Composite, Fiberglass
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4-1/2 in
- Width:
- 34 in