Sterling
Ensemble™ 60 in. x 36 in. Soaker Alcove Bathtub with Right Drain in White
Part #S71101320LNR0 | Item #4446845 | Manufacturer Part #71101320-LNR-0
Drain Location:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Made from Solid Vikrell® material for strength, durability, and lasting beauty
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI Z-124.1.2
ASTM Specifications: ASTM E-162, ASTM E-662
Above Floor Rough: No
Application: Residential
Basin Length: 40 in
Basin Shape: Oval
Basin Width: 21 in
Bathtub Shape: Oval in Rectangle
Bathtub Type: Soaker
CARB OTC LEED Compliant: No
Capacity: 40 gal
Collection: Ensemble™
Color Finish: White
Color Finish Category: Whites
Drain Location: Right
Drain Opening: 2 in
GSA Approved: No
IAPMO Listed: Yes
Material: Solid Vikrell®
Number of Occupants: 1
Origin: Domestic
Overall Height: 19 in
Overall Length: 60 in
Overall Width: 36 in
Overflow Type: Round
Soaking Depth: 11 in
UL Listed: No