This product requires certification to purchase.

60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

Sterling

Ensemble™ 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #S71171110LNR0
  • Item #4716000
  • Manufacturer Part #71171110-LNR-0
3.5 out of 5 Customer Rating
Brand image
Sterling

Ensemble™ 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #S71171110LNR0
  • Item #4716000
  • Manufacturer Part #71171110-LNR-0
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Designed with an 16" apron
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Gently sloping bath with integral apron
  • Wainscot of 2" allows tile-down installation above bath deck
  • Includes removable bathtub liner to protect the tub during construction
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Basin Length
45 in
Basin Width
20 in
Capacity
44 gal
Drain Opening
2 in
Overall Height
19 in
Overall Length
60 in
Overall Width
30 in
Soaking Depth
16 in
Included Components
Drain Included
No
Characteristics & Features
Above Floor Rough
No
Basin Shape
Rectangle
Bathtub Shape
Rectangle
Bathtub Type
Soaker
Collection
Ensemble™
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Left
Material
Composite, Fiberglass
Number of Occupants
1
Overflow Type
Round
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI Z-124.1.2
Application
Residential
ASTM
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B45.5
cUPC Certified
No
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Origin
Domestic
UL Listed
Yes
UPC
885612268013