This product requires certification to purchase.

60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

Sterling

Ensemble™ 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #S71171112LNR0
  • Item #4716050
  • Manufacturer Part #71171112-LNR-0
5 out of 5 Customer Rating
Brand image
Sterling

Ensemble™ 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #S71171112LNR0
  • Item #4716050
  • Manufacturer Part #71171112-LNR-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Designed with an 18-3/4" apron
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Gently sloping bath with integral apron
  • Wainscot of 2" allows tile-down installation above bath deck
  • Includes removable bathtub liner to protect the tub during construction
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Z-124.1.2
ASTM:
ASTM E-162, ASTM E-662
Above Floor Rough:
Yes
Application:
Residential
Basin Length:
45 in
Basin Shape:
Rectangle
Basin Width:
20 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
44 gal
Collection:
Ensemble™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Left
Drain Opening:
2 in
GSA Approved:
No
IAPMO Listed:
Yes
Material:
Composite, Fiberglass
NSF Certified:
No
Number of Occupants:
1
Origin:
Domestic
Overall Height:
21-3/4 in
Overall Length:
60 in
Overall Width:
30 in
Overflow Type:
Round
Soaking Depth:
11-1/4 in
UL Listed:
No
UPC:
885612268082
cUPC Certified:
No