60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White
Ensemble™ 60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MO
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MO
Product Details
Product Details
- Made from Solid Vikrell® material for strength, durability, and lasting beauty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z-124.1.2
- ASTM:
- ASTM E-162, ASTM E-662
- Above Floor Rough:
- Yes
- Application:
- Residential
- Basin Length:
- 42
- Basin Shape:
- Rectangle
- Basin Width:
- 20 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 51 gal
- Collection:
- Ensemble™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Drain Opening:
- 2
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Composite, Fiberglass
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 20
- Overall Length:
- 60
- Overall Width:
- 32-1/8
- Overflow Type:
- Round
- Soaking Depth:
- 13-3/4
- UL Listed:
- No
- UPC:
- 885612147028