This product requires certification to purchase.

60 x 30 in. Rectangle Shower Base in Biscuit

Sterling

Ensemble™ 60 x 30 in. Rectangle Shower Base in Biscuit

  • Fast #
  • Part #S7217111096
  • Item #4296417
  • Manufacturer Part #72171110-96
4 out of 5 Customer Rating
Brand image
Sterling

Ensemble™ 60 x 30 in. Rectangle Shower Base in Biscuit

  • Fast #
  • Part #S7217111096
  • Item #4296417
  • Manufacturer Part #72171110-96
4 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Left-hand shower receptor: 60"
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Perfect size for replacing an existing bath and easy to install
  • Drain is located in the same position as existing bath
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Limited 10-year consumer and 3-year commercial warranty
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
Collection:
Ensemble™
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Left
Height:
4 in
IAPMO Listed:
Yes
Length:
60 in
Material:
Composite, Fiberglass
Shower Base Shape:
Rectangle
Threshold Height:
4 in
UPC:
885612102522
Width:
30 in