60 x 30 in. Rectangle Shower Base in White
Ensemble™ 60 x 30 in. Rectangle Shower Base in White
Package Quantity Info:
Each: 1 Inner Pack: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Left-hand shower receptor: 60"
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Perfect size for replacing an existing bath and easy to install
- Drain is located in the same position as existing bath
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Limited 10-year consumer and 3-year commercial warranty
- Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Ensemble™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4 in
- Drain Location:
- Left
- Height:
- 4 in
- IAPMO Listed:
- No
- Length:
- 60 in
- Material:
- Composite, Fiberglass
- Seat Included:
- No
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4 in
- UL Listed:
- No
- UPC:
- 885612102560
- Width:
- 30 in