Ensemble™ 60 x 30 x 76-1/2 in. Alcove Shower Unit in White

Part #S721701200  |  Item #4306431  |  Manufacturer Part #72170120-0

$1,129.77 EACH

Shower Installation Type:

Alcove
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Shower module: 60"
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Curve wall with smooth look and feel
  • Includes a shaving ledge/foot rest for added comfort
  • Convenient shelves provide generous storage space
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Limited 10-year consumer and 3-year commercial warranty

Specifications

ADA Compliant: No

ASTM Specifications: ASTM E-162, ASTM E-662

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Collection: Ensemble™

Color Finish: White

Color Finish Category: Whites

Depth: 5 in

Drain Location: Right

GSA Approved: No

Height: 76-1/2 in

IAPMO Listed: Yes

Length: 60 in

Material: Solid Vikrell®

NSF Certified: No

Shower Base Shape: Rectangle

Shower Installation Type: Alcove

Threshold Height: 4 in

Type: S721701200

UL Listed: No

Width: 30 in