This product requires certification to purchase.

60 x 32 in. Soaker Alcove Bathtub Left Drain in Biscuit

Sterling

Ensemble™ 60 x 32 in. Soaker Alcove Bathtub Left Drain in Biscuit

  • Fast #
  • Part #S7112111096
  • Item #2129978
  • Manufacturer Part #71121110-96
5 out of 5 Customer Rating
Brand image
Sterling

Ensemble™ 60 x 32 in. Soaker Alcove Bathtub Left Drain in Biscuit

  • Fast #
  • Part #S7112111096
  • Item #2129978
  • Manufacturer Part #71121110-96
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Santa Ana, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Extra deep bathing well for added comfort
  • Designed with an 18" apron
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Gently sloping bath with integral apron
  • Wainscot of 2" allows tile installation above bath deck
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 608 shower stalls of the act
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI Z124
ASTM:
ASTM E-162, ASTM E-662
Above Floor Rough:
No
Application:
Residential
Basin Length:
42 in
Basin Shape:
Rectangle
Basin Width:
20 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
55 gal
Collection:
Ensemble™
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Included:
No
Drain Location:
Left
Drain Opening:
2 in
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
3 Wall Alcove
Material:
Composite, Fiberglass
NSF Certified:
No
Number of Occupants:
1
Overall Height:
21 in
Overall Length:
60 in
Overall Width:
32-1/8 in
Overflow Type:
Round
Soaking Depth:
13-3/4 in
UL Listed:
No
UPC:
087206988653
cUPC Certified:
No