60 x 32 in. Vikrell Left Hand Drain Tub and Shower in White

You last purchased this on
 
Sterling

Ensemble™ 60 x 32 in. Vikrell Left Hand Drain Tub and Shower in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Ensemble™ 60 x 32 in. Vikrell Left Hand Drain Tub and Shower in White

  • Fast #
  • Part #S712201120
  • Item #2129980
  • Manufacturer Part #71220112-0
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed with an 20" apron
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Slightly narrower for tighter spaces
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Drain to floor clearance of 3" which means no need to cut into the sub-floor also install costly fire protection or pest protection
  • Curve wall with a smooth, contemporary look and featuring integrated storage shelves
  • Modular design allows it to be moved around corners and through doorways with ease
  • No need to cut into the sub-floor, install costly fire protection or pest protection
  • Factory installed 3" apron extension
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B45.5
Capacity:
55 gal
Collection:
Ensemble™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18 in
Drain Location:
Left
IAPMO Listed -:
Yes
Material:
Fiberglass, Composite
Overall Height:
76 in
Overall Length:
60 in
Overall Width:
32 in
UL Listed:
Yes