This product requires certification to purchase.

60 x 32 in. Vikrell® Tub and Shower Unit with Age in Place Backers Left Hand Drain in White

Sterling

Ensemble™ 60 x 32 in. Vikrell® Tub and Shower Unit with Age in Place Backers Left Hand Drain in White

  • Fast #
  • Part #S712201160
  • Item #3145775
  • Manufacturer Part #71220116-0
5 out of 5 Customer Rating
Brand image
Sterling

Ensemble™ 60 x 32 in. Vikrell® Tub and Shower Unit with Age in Place Backers Left Hand Drain in White

  • Fast #
  • Part #S712201160
  • Item #3145775
  • Manufacturer Part #71220116-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Baxter, MN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Slightly narrower for tighter spaces
  • Designed with an 18" apron
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Curve wall with a smooth, contemporary look and featuring integrated storage shelves
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Includes age-in-place factory installed backers for later grab bar installation
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B45.5
Capacity:
55 gal
Collection:
Ensemble™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18 in
Drain Location:
Left
IAPMO Listed:
Yes
Material:
Fiberglass, Composite
Overall Height:
74 in
Overall Length:
60 in
Overall Width:
32 in
Proposition 65:
WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
Yes