60 x 32 in. Vikrell® Tub and Shower Unit Right Hand Drain in White
Ensemble™ 60 x 32 in. Vikrell® Tub and Shower Unit Right Hand Drain in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
Sterling 60 x 33-1/4 x 75-1/4 in. Tub & Shower Wall Set in White
Part #S712241000
Sterling 60 x 32 in. Soaker Alcove Bathtub with Right Drain in White
Part #S711211220
- Slightly narrower for tighter spaces
- Designed with an 20" apron
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Modular design allows it to be moved around corners and through doorways with ease
- Curve wall with a smooth, contemporary look and featuring integrated storage shelves
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Drain to floor clearance of 3" which means no need to cut into the sub-floor also install costly fire protection or pest protection
- Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
- Factory installed 3" apron extension
- No need to cut into the sub-floor, install costly fire protection or pest protection
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B45.5
- Capacity:
- 55 gal
- Collection:
- Ensemble™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18 in
- Drain Location:
- Right
- IAPMO Listed:
- Yes
- Material:
- Fiberglass, Composite
- Overall Height:
- 76 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Proposition 65:
- WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes