60 x 32 in. Vikrell Right Hand Drain Tub and Shower with Age in Place Backers in White
Ensemble™ 60 x 32 in. Vikrell Right Hand Drain Tub and Shower with Age in Place Backers in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Slightly narrower for tighter spaces
- Designed with an 20" apron
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Modular design allows it to be moved around corners and through doorways with ease
- Realistic 6" x 6" tile wall surround with molded-in shelves for generous storage space
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Drain to floor clearance of 3" which means no need to cut into the sub-floor also install costly fire protection or pest protection
- Includes age-in-place factory installed backers for later grab bar installation
- Color/Finish: White
- 3" drain-to-floor clearance for above-floor drain installation
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 51 gal
- Collection:
- Ensemble™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18 in
- Drain Location:
- Right
- IAPMO Listed:
- Yes
- Material:
- Fiberglass, Composite
- Overall Height:
- 76 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Proposition 65:
- WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 650531478030