Ensemble™ 60 x 33-1/4 in. Tub and Shower in Biscuit

Part #S7112410096  |  Item #2129891  |  Manufacturer Part #71124100-96

$711.49 EACH

Color/Finish: Biscuit

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Complete 3-piece wall set
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Tongue-and-groove interlocking joints from a seamless appearance and simply installation
  • Modular design allows it to be moved around corners and through doorways with ease
  • Realistic tile look
  • Convenient shelving
  • Limited 3-year commercial warranty

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2

CSA Certified: CSA B45.1

Collection: Ensemble™

Color Finish: Biscuit

Color Finish Category: Neutrals

Height: 54 in

Length: 60 in

Material: Solid Vikrell®

Width: 33-1/4 in