60 x 36 in. Vikrell Left Hand Drain Tub and Shower with Age in Place Backers in White

You last purchased this on
 
Sterling

Ensemble™ 60 x 36 in. Vikrell Left Hand Drain Tub and Shower with Age in Place Backers in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Ensemble™ 60 x 36 in. Vikrell Left Hand Drain Tub and Shower with Age in Place Backers in White

  • Fast #
  • Part #S711001160
  • Item #3145689
  • Manufacturer Part #71100116-0
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Modular design allows it to be moved around corners and through doorways with ease
  • Realistic tile wall surround features molded in shelves for generous storage space
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Corner shelves; built-in armrests and contoured back
  • Includes age-in-place factory installed backers for later grab bar installation
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Integral back support and armrests offer complete comfort
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Aging in Place backerboards
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Z124.1.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B45.5
Capacity:
40 gal
Collection:
Ensemble™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
12 in
Drain Location:
Left
IAPMO Listed -:
Yes
Material:
Fiberglass, Composite
Overall Height:
72 in
Overall Length:
60 in
Overall Width:
36 in
UL Listed:
Yes