This product requires certification to purchase.

60 x 36 in. Solid Vikrell 3-Wall Alcove Oval Bathtub with Right Hand Drain in White

Sterling

Ensemble™ 60 x 36 in. Solid Vikrell 3-Wall Alcove Oval Bathtub with Right Hand Drain in White

  • Fast #
  • Part #S71101122LNR0
  • Item #4446853
  • Manufacturer Part #71101122-LNR-0
4.1 out of 5 Customer Rating
Brand image
Sterling

Ensemble™ 60 x 36 in. Solid Vikrell 3-Wall Alcove Oval Bathtub with Right Hand Drain in White

  • Fast #
  • Part #S71101122LNR0
  • Item #4446853
  • Manufacturer Part #71101122-LNR-0
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
40 gal
Collection:
Ensemble™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
GSA Approved:
No
Height:
22-1/4
IAPMO Listed:
Yes
Installation Type:
3 Wall Alcove
Length:
60
Material:
Composite, Fiberglass
UL Listed:
Yes
UPC:
885612147202
Width:
36