60 X 42 in. Left Hand Vikrell Bath Ensemble Biscuit
Ensemble™ 60 X 42 in. Left Hand Vikrell Bath Ensemble Biscuit
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed with an 16" apron
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Gently sloping bath with integral apron
- Wainscot of 3" allows tile installation above bath deck
- Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
- ADA adaptable when installed as per the requirements of the accessibility guidelines and section 608 shower stalls of the act
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124.1.2
- Bathtub Shape:
- Oval in Rectangle
- CSA Certified:
- CSA B45.1
- Collection:
- Ensemble™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 16 in
- Drain Location:
- Left
- Installation Type:
- 3 Wall Alcove
- Material:
- Composite, Fiberglass
- Overall Length:
- 60 in
- Overall Width:
- 42 in