This product requires certification to purchase.

60 x 72-1/2 in. Shower Back Wall in White

This product has been replaced by

@ *CVR* ENSEMBLE 60 CURVE BACKWALL
Sterling 60 in. Vikrell Shower Back Wall in White
Manufacturer Part #72372100-0
Sterling

Ensemble™ 60 x 72-1/2 in. Shower Back Wall in White

  • Fast #
  • Part #S722321000
  • Item #1792649
  • Manufacturer Part #72232100-0
5 out of 5 Customer Rating
Brand image

This product has been replaced by

@ *CVR* ENSEMBLE 60 CURVE BACKWALL
Sterling 60 in. Vikrell Shower Back Wall in White
Manufacturer Part #72372100-0
Sterling

Ensemble™ 60 x 72-1/2 in. Shower Back Wall in White

  • Fast #
  • Part #S722321000
  • Item #1792649
  • Manufacturer Part #72232100-0
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes backwall only and requires endwall set to complete installation
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Tongue-and-groove interlocking joints from a seamless appearance and simply installation
  • Convenient shelving on backwall
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
CSA Certified:
CSA B45.5
Collection:
Ensemble™
Color Finish Category:
Whites
Color Finish Name:
White
Height:
72-1/2 in
IAPMO Listed:
Yes
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Solid Vikrell
Product Type:
Shower Back Wall
UPC:
087206818141
Wall Installation:
Tongue-and-groove
Width:
60 in