This product requires certification to purchase.

60 x 72-1/2 in. Shower Wall in Biscuit

Sterling

Ensemble™ 60 x 72-1/2 in. Shower Wall in Biscuit

  • Fast #
  • Part #S7213210096
  • Item #1851546
  • Manufacturer Part #72132100-96
3.7 out of 5 Customer Rating
Brand image
Sterling

Ensemble™ 60 x 72-1/2 in. Shower Wall in Biscuit

  • Fast #
  • Part #S7213210096
  • Item #1851546
  • Manufacturer Part #72132100-96
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  New Hudson, MI
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes backwall only and requires endwall set to complete installation
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Tongue-and-groove interlocking joints from a seamless appearance and simply installation
  • Convenient shelving on backwall
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Collection:
Ensemble™
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Height:
72-1/2 in
IAPMO Listed:
Yes
Length:
60 in
Material:
Solid Vikrell
Wall Installation:
Tongue-and-groove