This product requires certification to purchase.

32 x 71-1/4 in. Shower End Wall Set in White

Sterling

Ensemble™ 32 x 71-1/4 in. Shower End Wall Set in White

  • Fast #
  • Part #S721851060
  • Item #5053225
  • Manufacturer Part #72185106-0
4.9 out of 5 Customer Rating
Brand image
Sterling

Ensemble™ 32 x 71-1/4 in. Shower End Wall Set in White

  • Fast #
  • Part #S721851060
  • Item #5053225
  • Manufacturer Part #72185106-0
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Includes endwall set only and requires backwall to complete installation
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Includes age-in-place factory installed backers for later grab bar installation
  • Curve wall with smooth look and feel
  • Limited 10-year consumer and 3-year commercial warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Collection:
Ensemble™
Color Finish Category:
Whites
Color Finish Name:
White
Height:
71-1/4
IAPMO Listed:
Yes
Installation Type:
Alcove
Material:
Solid Vikrell
Product Type:
Shower End Wall Set
Proposition 65:
WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
UPC:
885612362582
Wall Installation:
Tongue-and-groove
Width:
32