60 x 36 in. Vikrell® Tub and Shower Unit with Age in Place Backers Right Hand Drain in White
Ensemble™ 60 x 36 in. Vikrell® Tub and Shower Unit with Age in Place Backers Right Hand Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Modular design allows it to be moved around corners and through doorways with ease
- Realistic tile wall surround features molded in shelves for generous storage space
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Factory installed 3" apron extension for above floor drain (AFD) installation which means no need to cut into the sub-floor also install costly fire protection or pest protection
- Includes age-in-place factory installed backers for later grab bar installation
- Color/Finish: White
- 3" drain-to-floor clearance for above-floor drain installation
- Aging in Place backerboards
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 40 gal
- Collection:
- Ensemble™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 12 in
- Drain Location:
- Right
- IAPMO Listed:
- Yes
- Material:
- Fiberglass, Composite
- Overall Height:
- 74-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Proposition 65:
- WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 650531514950